Specifications
Dimensions
- Face Width36 in
- Pulley Diameter36 in
- Weight663.00 lbs
Details
- Face TypeCrown
- Hub NumberK40
- Hub TypeTL
- Pulley TypeStandard Duty Drum
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)