Motion
XPD4260K45
Standard Duty Drum - Crown Face, 42 in Dia., 60 in Face Width, TL Hub
Mi Item #04017970
MFR #XPD4260K45
Price$12,554.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 42 in Dia., 60 in Face Width, TL Hub
Mi Item #04017970
MFR #XPD4260K45

Mfr description
XPD4260K45 42X60 CF DRUM PLLY W/K45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,554.11/each

Specifications

Dimensions

  • Face Width  
    60 in
  • Pulley Diameter  
    42 in
  • Weight
    1298.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K45
  • Hub Type
    TL
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)