Motion
MDD6022PXT45
Mine Duty Drum - Crown Face, 60 in Dia., 22 in Face Width, XT Hub
MI ITEM #04018662
MFR #MDD6022PXT45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Drum - Crown Face, 60 in Dia., 22 in Face Width, XT Hub
MI ITEM #04018662
MFR #MDD6022PXT45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    22 in
  • Maximum Bore
    4.5000 in
  • Pulley Diameter  
    60 in
  • Weight
    2353.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Pulley Type
    Mine Duty Drum

Overview

Mfr description
MDD6022PXT45 60X22 CF MD DRUM W/PXT45

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought