Motion
60X26 CF MD DRUM PXT50

PRECISION PULLEY & IDLER
60X26 CF MD DRUM PXT50

Mine Duty Drum - Crown Face, 60 in Dia., 26 in Face Width
Mi Item #04018669
MFR #60X26 CF MD DRUM PXT50
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
60X26 CF MD DRUM PXT50

Mine Duty Drum - Crown Face, 60 in Dia., 26 in Face Width
Mi Item #04018669
MFR #60X26 CF MD DRUM PXT50

Mfr description
MDD6026PXT50 60X26 CF MD DRUM W/PXT50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    60 in

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Pulley Type
    Mine Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)