1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
MDD6032PXT45
Mine Duty Drum - Crown Face, 60 in Dia., 32 in Face Width, XT Hub
MI ITEM #
04018674
MFR #
MDD6032PXT45
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER MDD6032PXT45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
MDD6032PXT45
Mine Duty Drum - Crown Face, 60 in Dia., 32 in Face Width, XT Hub
MI ITEM #
04018674
MFR #
MDD6032PXT45
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
MDD6032PXT45 60X32 CF MD DRUM W/PXT45
Specifications
Pulley Type
Mine Duty Drum
Face Type
Crown
Pulley Diameter
60 in
Face Width
32 in
Hub Type
XT
Hub Number
XT45
Maximum Bore
4.5000 in
Weight
2911.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data