1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
60X36 CF MD DRUM PXT50
Mine Duty Drum - Crown Face, 60 in Dia., 36 in Face Width
MI ITEM #
04018677
MFR #
60X36 CF MD DRUM PXT50
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER 60X36 CF MD DRUM PXT50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
60X36 CF MD DRUM PXT50
Mine Duty Drum - Crown Face, 60 in Dia., 36 in Face Width
MI ITEM #
04018677
MFR #
60X36 CF MD DRUM PXT50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
36 in
Pulley
Diameter
60 in
Details
Face Type
Crown
Hub Number
XT50
Pulley Type
Mine Duty Drum
Overview
Mfr description
MDD6036PXT50 60X36 CF MD DRUM W/PXT50
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought