Motion
XPD1438PXT30
Standard Duty Drum - Crown Face, 14 in Dia., 38 in Face Width, XT Hub
MI ITEM #04018768
MFR #XPD1438PXT30
Price$1,318.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 14 in Dia., 38 in Face Width, XT Hub
MI ITEM #04018768
MFR #XPD1438PXT30

Mfr description
XPD1438PXT30 14X38 CF DRUM PLLY W/PXT30
  • Single pulley designed to work in applications ranging from the everyday to the extreme
  • Direct replacement for Mine-Duty and Quarry-Duty applications
  • Built with the same profiled end disc design as high-tension turbine pulleys
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,318.15/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    14 in
  • Weight
    144.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
  • Series
    ProDuty®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)