Motion
XPD1826PXT30
Standard Duty Drum - Crown Face, 18 in Dia., 26 in Face Width, XT Hub
MI ITEM #04018925
MFR #XPD1826PXT30
Your Price$1,022.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 18 in Dia., 26 in Face Width, XT Hub
MI ITEM #04018925
MFR #XPD1826PXT30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,022.14/each(List $1,277.68)

Overview

Mfr description
XPD1826PXT30 18X26 CF DRUM PLLY W/PXT30
  • Single pulley designed to work in applications ranging from the everyday to the extreme
  • Direct replacement for Mine-Duty and Quarry-Duty applications
  • Built with the same profiled end disc design as high-tension turbine pulleys
  • Solid, one-piece end disc with a machined-in hub—this design feature prevents hub weld failures, the leading cause of pulley breakdowns
  • Tapered profile on end discs reduces the stress transferred through the bushings to prevent shaft walking and bushing failure
  • Submerged arc weldments help ensure quality and reliability
  • PPI offers the ProDuty® Drum at no extra charge as their standard drum pulley with XT hubs and keyless locking assemblies
  • Manufacturer: Precision Pulley and Idler

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT30
  • Series
    ProDuty®
  • Weight
    127.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text