1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPD1836PXT30
Standard Duty Drum - Crown Face, 18 in Dia., 36 in Face Width, XT Hub
MI ITEM #
04018938
MFR #
XPD1836PXT30
Your Price
$1,354.98
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPD1836PXT30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPD1836PXT30
Standard Duty Drum - Crown Face, 18 in Dia., 36 in Face Width, XT Hub
MI ITEM #
04018938
MFR #
XPD1836PXT30
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,354.98
/each
(List
$1,625.98
)
Qty
Add to Cart
Overview
Mfr description
XPD1836PXT30 18X36 CF DRUM PLLY W/PXT30
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
18 in
Face Width
36 in
Hub Type
XT
Hub Number
XT30
Weight
183.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data