Motion
XPD2020PXT35
Standard Duty Drum - Crown Face, 20 in Dia., 20 in Face Width, XT Hub
Mi Item #04019009
MFR #XPD2020PXT35
Price$1,505.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 20 in Dia., 20 in Face Width, XT Hub
Mi Item #04019009
MFR #XPD2020PXT35

Mfr description
XPD2020PXT35 20X20 CF DRUM PLLY W/PXT35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,505.38/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Pulley Diameter  
    20 in
  • Weight
    136.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)