Motion
XPD2057PXT45
Standard Duty Drum - Crown Face, 20 in Dia., 57 in Face Width, XT Hub
Mi Item #04019068
MFR #XPD2057PXT45
Price$4,863.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 20 in Dia., 57 in Face Width, XT Hub
Mi Item #04019068
MFR #XPD2057PXT45

Mfr description
XPD2057PXT45 20X57 CF DRUM PLLY W/PXT45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,863.60/each

Specifications

Dimensions

  • Face Width  
    57 in
  • Pulley Diameter  
    20 in
  • Weight
    385.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)