Motion
XPD2418PXT50
Standard Duty Drum - Crown Face, 24 in Dia., 18 in Face Width, XT Hub
Mi Item #04019097
MFR #XPD2418PXT50
Price$3,401.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 24 in Dia., 18 in Face Width, XT Hub
Mi Item #04019097
MFR #XPD2418PXT50

Mfr description
XPD2418PXT50 24X18 CF DRUM PLLY W/PXT50
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,401.23/each

Specifications

Dimensions

  • Face Width  
    18 in
  • Pulley Diameter  
    24 in
  • Weight
    280.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT50
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)