Motion
XPD2422PXT35
Standard Duty Drum - Crown Face, 24 in Dia., 22 in Face Width, XT Hub
Mi Item #04019104
MFR #XPD2422PXT35
Price$1,815.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 24 in Dia., 22 in Face Width, XT Hub
Mi Item #04019104
MFR #XPD2422PXT35

Mfr description
XPD2422PXT35 24X22 CF DRUM PLLY W/PXT35
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,815.73/each

Specifications

Dimensions

  • Face Width  
    22 in
  • Pulley Diameter  
    24 in
  • Weight
    182.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)