Motion
30X20 CF DRUM PXT40

PRECISION PULLEY & IDLER
30X20 CF DRUM PXT40

Standard Duty Drum - Crown Face, 30 in Dia., 20 in Face Width
Mi Item #04019204
MFR #30X20 CF DRUM PXT40
Price$2,503.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
30X20 CF DRUM PXT40

Standard Duty Drum - Crown Face, 30 in Dia., 20 in Face Width
Mi Item #04019204
MFR #30X20 CF DRUM PXT40

Mfr description
XPD3020PXT40 30X20 CF DRUM PLLY W/PXT40
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,503.91/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Pulley Diameter  
    30 in

Details

  • Face Type
    Crown
  • Hub Number
    XT40
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)