Motion
XPD3026PXT45
Standard Duty Drum - Crown Face, 30 in Dia., 26 in Face Width, XT Hub
Mi Item #04019220
MFR #XPD3026PXT45
Price$3,813.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 30 in Dia., 26 in Face Width, XT Hub
Mi Item #04019220
MFR #XPD3026PXT45

Mfr description
XPD3026PXT45 30X26 CF DRUM PLLY W/PXT45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,813.63/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    30 in
  • Weight
    322.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)