Motion
XPD3620PXT45
Standard Duty Drum - Crown Face, 36 in Dia., 20 in Face Width, XT Hub
Mi Item #04019300
MFR #XPD3620PXT45
Price$4,387.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 36 in Dia., 20 in Face Width, XT Hub
Mi Item #04019300
MFR #XPD3620PXT45

Mfr description
XPD3620PXT45 36X20 CF DRUM PLLY W/PXT45
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,387.95/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Pulley Diameter  
    36 in
  • Weight
    435.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)