Motion
XPD3646PXT60
Standard Duty Drum - Crown Face, 36 in Dia., 46 in Face Width, XT Hub
Mi Item #04019358
MFR #XPD3646PXT60
Price$10,449.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 36 in Dia., 46 in Face Width, XT Hub
Mi Item #04019358
MFR #XPD3646PXT60

Mfr description
XPD3646PXT60 36X46 CF DRUM PLLY W/PXT60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,449.11/each

Specifications

Dimensions

  • Face Width  
    46 in
  • Pulley Diameter  
    36 in
  • Weight
    899.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)