1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPD4218PXT60
Standard Duty Drum - Crown Face, 42 in Dia., 18 in Face Width, XT Hub
MI ITEM #
04019392
MFR #
XPD4218PXT60
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPD4218PXT60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPD4218PXT60
Standard Duty Drum - Crown Face, 42 in Dia., 18 in Face Width, XT Hub
MI ITEM #
04019392
MFR #
XPD4218PXT60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
XPD4218PXT60 42X18 CF DRUM PLLY W/PXT60
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
42 in
Face Width
18 in
Hub Type
XT
Hub Number
XT60
Weight
606.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data