Motion
XPD4857PXT45
Standard Duty Drum - Crown Face, 48 in Dia., 57 in Face Width, XT Hub
MI ITEM #04019519
MFR #XPD4857PXT45
Price$12,977.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 48 in Dia., 57 in Face Width, XT Hub
MI ITEM #04019519
MFR #XPD4857PXT45

Mfr description
XPD4857PXT45 48X57 CF DRUM PLLY W/PXT45
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,977.47/each

Specifications

Dimensions

  • Face Width  
    57 in
  • Pulley Diameter  
    48 in
  • Weight
    1536.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT45
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)