Motion
XPD4857PXT60
Standard Duty Drum - Crown Face, 48 in Dia., 57 in Face Width, XT Hub
Mi Item #04019521
MFR #XPD4857PXT60
Price$20,105.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 48 in Dia., 57 in Face Width, XT Hub
Mi Item #04019521
MFR #XPD4857PXT60

Mfr description
XPD4857PXT60 48X57 CF DRUM PLLY W/PXT60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,105.47/each

Specifications

Dimensions

  • Face Width  
    57 in
  • Pulley Diameter  
    48 in
  • Weight
    2441.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)