1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPD5430PXT50
Standard Duty Drum - Crown Face, 54 in Dia., 30 in Face Width, XT Hub
MI ITEM #
04019548
MFR #
XPD5430PXT50
List Price
$8,237.84
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPD5430PXT50
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPD5430PXT50
Standard Duty Drum - Crown Face, 54 in Dia., 30 in Face Width, XT Hub
MI ITEM #
04019548
MFR #
XPD5430PXT50
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$8,237.84
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
XPD5430PXT50 54X30 CF DRUM PLLY W/PXT50
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
54 in
Face Width
30 in
Hub Type
XT
Hub Number
XT50
Weight
1281.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data