1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
XPD5463PXT45
Standard Duty Drum - Crown Face, 54 in Dia., 63 in Face Width, XT Hub
MI ITEM #
04019583
MFR #
XPD5463PXT45
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER XPD5463PXT45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
XPD5463PXT45
Standard Duty Drum - Crown Face, 54 in Dia., 63 in Face Width, XT Hub
MI ITEM #
04019583
MFR #
XPD5463PXT45
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
XPD5463PXT45 54X63 CF DRUM PLLY W/PXT45
Specifications
Pulley Type
Standard Duty Drum
Face Type
Crown
Pulley Diameter
54 in
Face Width
63 in
Hub Type
XT
Hub Number
XT45
Weight
2002.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data