Motion
XPD6051PXT60
Standard Duty Drum - Crown Face, 60 in Dia., 51 in Face Width, XT Hub
Mi Item #04019622
MFR #XPD6051PXT60
Price$26,959.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Duty Drum - Crown Face, 60 in Dia., 51 in Face Width, XT Hub
Mi Item #04019622
MFR #XPD6051PXT60

Mfr description
XPD6051PXT60 60X51 CF DRUM PLLY W/PXT60
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,959.37/each

Specifications

Dimensions

  • Face Width  
    51 in
  • Pulley Diameter  
    60 in
  • Weight
    3256.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    XT60
  • Hub Type
    XT
  • Pulley Type
    Standard Duty Drum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)