Motion
MDW1022E
Mine Duty Wing - Crown Face, 10 in Dia., 22 in Face Width, QD Hub
Mi Item #04019654
MFR #MDW1022E
Price$2,146.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 10 in Dia., 22 in Face Width, QD Hub
Mi Item #04019654
MFR #MDW1022E

Mfr description
MDW1022E 10X22 CF MD WING W/E
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,146.33/each

Specifications

Dimensions

  • Face Width  
    22 in
  • Maximum Bore
    3.0000 in
  • Pulley Diameter  
    10 in
  • Weight
    82.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    E
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)