Motion
MDW1224SF
Mine Duty Wing - Crown Face, 12 in Dia., 24 in Face Width, QD Hub
MI ITEM #04019690
MFR #MDW1224SF
List Price$2,629.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 12 in Dia., 24 in Face Width, QD Hub
MI ITEM #04019690
MFR #MDW1224SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,629.56/each for your price

Overview

Mfr description
MDW1224SF 12X24 CF MD WING W/SF
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue

Specifications

  • Pulley Type
    Mine Duty Wing
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    QD
  • Hub Number
    SF
  • Maximum Bore
    2.5000 in
  • Weight
    147.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text