Motion
14X26 CF MD WING E

PRECISION PULLEY & IDLER
14X26 CF MD WING E

Mine Duty Wing - Crown Face, 14 in Dia., 26 in Face Width
Mi Item #04019741
MFR #14X26 CF MD WING E
Price$2,851.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
14X26 CF MD WING E

Mine Duty Wing - Crown Face, 14 in Dia., 26 in Face Width
Mi Item #04019741
MFR #14X26 CF MD WING E

Mfr description
MDW1426E 14X26 CF MD WING W/E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,851.23/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    14 in

Details

  • Face Type
    Crown
  • Hub Number
    E
  • Pulley Type
    Mine Duty Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)