Motion
MDW1622E
Mine Duty Wing - Crown Face, 16 in Dia., 22 in Face Width, QD Hub
MI ITEM #04019796
MFR #MDW1622E
List Price$3,204.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 16 in Dia., 22 in Face Width, QD Hub
MI ITEM #04019796
MFR #MDW1622E

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,204.73/each for your price

Overview

Mfr description
MDW1622E 16X22 CF MD WING W/E
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue

Specifications

  • Pulley Type
    Mine Duty Wing
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    QD
  • Hub Number
    E
  • Maximum Bore
    3.0000 in
  • Weight
    208.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text