Motion
MDW1644JS
Mine Duty Wing - Crown Face, 16 in Dia., 44 in Face Width, QD Hub
Mi Item #04019826
MFR #MDW1644JS
Price$6,272.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 16 in Dia., 44 in Face Width, QD Hub
Mi Item #04019826
MFR #MDW1644JS

Mfr description
MDW1644JS 16X44 CF MD WING W/JS
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,272.00/each

Specifications

Dimensions

  • Face Width  
    44 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    16 in
  • Weight
    388.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    JS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)