Motion
MDW2440JS
Mine Duty Wing - Crown Face, 24 in Dia., 40 in Face Width, QD Hub
MI ITEM #04020084
MFR #MDW2440JS
Price$8,484.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 24 in Dia., 40 in Face Width, QD Hub
MI ITEM #04020084
MFR #MDW2440JS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,484.93/each

Specifications

Dimensions

  • Face Width  
    40 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    24 in
  • Weight
    708.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    JS
  • Hub Type
    QD
  • Pulley Type
    Mine Duty Wing

Overview

Mfr description
MDW2440JS 24X40 CF MD WING W/JS
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought