Motion
XPW1816MS
Standard Wing Pulley - Crown Face, 18 in Dia., 16 in Face Width, QD Hub
Mi Item #04020290
MFR #XPW1816MS
Price$3,542.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 18 in Dia., 16 in Face Width, QD Hub
Mi Item #04020290
MFR #XPW1816MS

Mfr description
XPW1816MS 18X16 CF WING PLLY W/MS
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,542.07/each

Specifications

Dimensions

  • Face Width  
    16 in
  • Maximum Bore
    4.5000 in
  • Pulley Diameter  
    18 in
  • Weight
    113.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    MS
  • Hub Type
    QD
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)