1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
14X32 CF MD WING W25
Mine Duty Wing - Crown Face, 14 in Dia., 32 in Face Width
MI ITEM #
04020585
MFR #
14X32 CF MD WING W25
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER 14X32 CF MD WING W25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
14X32 CF MD WING W25
Mine Duty Wing - Crown Face, 14 in Dia., 32 in Face Width
MI ITEM #
04020585
MFR #
14X32 CF MD WING W25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Face
Width
32 in
Pulley
Diameter
14 in
Details
Face Type
Crown
Hub Number
W25
Pulley Type
Mine Duty Wing
Overview
Mfr description
MDW1432W25 14X32 CF MD WING W/W25
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought