Overview
Mfr description
MDW1614K40 16X14 CF MD WING W/K40
- Provides effective self-cleaning action
- Extra heavy duty construction reduces metal fatigue
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeTL
- Hub NumberK40
- Maximum Bore4.0000 in
- Weight143.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data