Motion
MDW1624K40
Mine Duty Wing - Crown Face, 16 in Dia., 24 in Face Width, TL Hub
MI ITEM #04020618
MFR #MDW1624K40
Price$4,721.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 16 in Dia., 24 in Face Width, TL Hub
MI ITEM #04020618
MFR #MDW1624K40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,721.07/each

Specifications

Dimensions

  • Face Width  
    24 in
  • Maximum Bore
    4.0000 in
  • Pulley Diameter  
    16 in
  • Weight
    223.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K40
  • Hub Type
    TL
  • Pulley Type
    Mine Duty Wing

Overview

Mfr description
MDW1624K40 16X24 CF MD WING W/K40
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought