Overview
Mfr description
MDW2032K35 20X32 CF MD WING W/K35
- Provides effective self-cleaning action
- Extra heavy duty construction reduces metal fatigue
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeTL
- Hub NumberK35
- Maximum Bore3.5000 in
- Weight426.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data