Motion
MDW2057K30
Mine Duty Wing - Crown Face, 20 in Dia., 57 in Face Width, TL Hub
MI ITEM #04020778
MFR #MDW2057K30
Price$9,642.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 20 in Dia., 57 in Face Width, TL Hub
MI ITEM #04020778
MFR #MDW2057K30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,642.01/each

Specifications

Dimensions

  • Face Width  
    57 in
  • Maximum Bore
    3.0000 in
  • Pulley Diameter  
    20 in
  • Weight
    779.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K30
  • Hub Type
    TL
  • Pulley Type
    Mine Duty Wing

Overview

Mfr description
MDW2057K30 20X57 CF MD WING W/K30
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought