Overview
Mfr description
MDW2422K50 24X22 CF MD WING W/K50
- Provides effective self-cleaning action
- Extra heavy duty construction reduces metal fatigue
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeTL
- Hub NumberK50
- Maximum Bore5.0000 in
- Weight405.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data