Overview
Mfr description
MDW2440K30 24X40 CF MD WING W/K30
- Provides effective self-cleaning action
- Extra heavy duty construction reduces metal fatigue
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeTL
- Hub NumberK30
- Maximum Bore3.0000 in
- Weight752.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data