Motion
XPW0820K25
Standard Wing Pulley - Crown Face, 8 in Dia., 20 in Face Width, TL Hub
Mi Item #04020871
MFR #XPW0820K25
Price$979.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 8 in Dia., 20 in Face Width, TL Hub
Mi Item #04020871
MFR #XPW0820K25

Mfr description
XPW0820K25 08X20 CF WING PLLY W/K25
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$979.97/each

Specifications

Dimensions

  • Face Width  
    20 in
  • Maximum Bore
    2.5000 in
  • Pulley Diameter  
    8 in
  • Weight
    38.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K25
  • Hub Type
    TL
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)