Motion
XPW1224K30
Standard Wing Pulley - Crown Face, 12 in Dia., 24 in Face Width, TL Hub
MI ITEM #04020903
MFR #XPW1224K30
Price$1,925.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 12 in Dia., 24 in Face Width, TL Hub
MI ITEM #04020903
MFR #XPW1224K30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,925.36/each

Specifications

Dimensions

  • Face Width  
    24 in
  • Maximum Bore
    3.0000 in
  • Pulley Diameter  
    12 in
  • Weight
    74.00 lbs

Details

  • Face Type
    Crown
  • Hub Number
    K30
  • Hub Type
    TL
  • Pulley Type
    Standard Wing Pulley

Overview

Mfr description
XPW1224K30 12X24 CF WING PLLY W/K30
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought