Motion
XPW2057K25
Standard Wing Pulley - Crown Face, 20 in Dia., 57 in Face Width, TL Hub
MI ITEM #04021188
MFR #XPW2057K25
List Price$5,132.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 20 in Dia., 57 in Face Width, TL Hub
MI ITEM #04021188
MFR #XPW2057K25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,132.62/each for your price

Overview

Mfr description
XPW2057K25 20X57 CF WING PLLY W/K25
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up

Specifications

  • Pulley Type
    Standard Wing Pulley
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    TL
  • Hub Number
    K25
  • Maximum Bore
    2.5000 in
  • Weight
    585.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text