1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
MDW1814PXT30
Mine Duty Wing - Crown Face, 18 in Dia., 14 in Face Width, XT Hub
Mi Item #
04021454
MFR #
MDW1814PXT30
Price
$2,566.31
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Conveyor Components
Conveyor Belt Pulleys
PRECISION PULLEY & IDLER MDW1814PXT30
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
MDW1814PXT30
Mine Duty Wing - Crown Face, 18 in Dia., 14 in Face Width, XT Hub
Mi Item #
04021454
MFR #
MDW1814PXT30
Mfr description
MDW1814PXT30 18X14 CF MD WING W/PXT30
Provides effective self-cleaning action
Extra heavy duty construction reduces metal fatigue
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,566
.31
/each
Add to Cart
Specifications
Dimensions
Face
Width
14 in
Maximum Bore
3.0000 in
Pulley
Diameter
18 in
Weight
180.00 lbs
Details
Face Type
Crown
Hub Number
XT30
Hub Type
XT
Pulley Type
Mine Duty Wing
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items