Motion
MDW2066PXT45
Mine Duty Wing - Crown Face, 20 in Dia., 66 in Face Width, XT Hub
MI ITEM #04021591
MFR #MDW2066PXT45
List Price$10,336.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 20 in Dia., 66 in Face Width, XT Hub
MI ITEM #04021591
MFR #MDW2066PXT45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,336.95/each for your price

Overview

Mfr description
MDW2066PXT45 20X66 CF MD WING W/PXT45
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue

Specifications

  • Pulley Type
    Mine Duty Wing
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT45
  • Maximum Bore
    4.5000 in
  • Weight
    874.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text