Motion
MDW2416PXT50
Mine Duty Wing - Crown Face, 24 in Dia., 16 in Face Width, XT Hub
MI ITEM #04021604
MFR #MDW2416PXT50
List Price$4,876.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mine Duty Wing - Crown Face, 24 in Dia., 16 in Face Width, XT Hub
MI ITEM #04021604
MFR #MDW2416PXT50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,876.25/each for your price

Overview

Mfr description
MDW2416PXT50 24X16 CF MD WING W/PXT50
  • Provides effective self-cleaning action
  • Extra heavy duty construction reduces metal fatigue

Specifications

  • Pulley Type
    Mine Duty Wing
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT50
  • Maximum Bore
    5.0000 in
  • Weight
    296.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text