Overview
Mfr description
MDW2424PXT50 24X24 CF MD WING W/PXT50
- Provides effective self-cleaning action
- Extra heavy duty construction reduces metal fatigue
Specifications
- Pulley TypeMine Duty Wing
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeXT
- Hub NumberXT50
- Maximum Bore5.0000 in
- Weight418.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data