Motion
7X38 CF WING PXT25

PRECISION PULLEY & IDLER
7X38 CF WING PXT25

Standard Wing Pulley - Crown Face, 7 in Dia., 38 in Face Width
Mi Item #04021671
MFR #7X38 CF WING PXT25
Price$1,629.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
7X38 CF WING PXT25

Standard Wing Pulley - Crown Face, 7 in Dia., 38 in Face Width
Mi Item #04021671
MFR #7X38 CF WING PXT25

Mfr description
XPW0738PXT25 07X38 CF WING PLLY W/PXT25
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,629.35/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    7 in

Details

  • Face Type
    Crown
  • Hub Number
    XT25
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)