Overview
Mfr description
XPW1416PXT25 14X16 CF WING PLLY W/PXT25
- Provides effective self-cleaning action
- Reduces abrasion on both pulley and belt by preventing excessive material build-up
Specifications
- Pulley TypeStandard Wing Pulley
- Face TypeCrown
- Pulley Diameter
- Face Width
- Hub TypeXT
- Hub NumberXT25
- Maximum Bore2.5000 in
- Weight67.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data