Motion
XPW1612PXT25
Standard Wing Pulley - Crown Face, 16 in Dia., 12 in Face Width, XT Hub
MI ITEM #04021789
MFR #XPW1612PXT25
List Price$925.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 16 in Dia., 12 in Face Width, XT Hub
MI ITEM #04021789
MFR #XPW1612PXT25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$925.16/each for your price

Overview

Mfr description
XPW1612PXT25 16X12 CF WING PLLY W/PXT25
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up

Specifications

  • Pulley Type
    Standard Wing Pulley
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT25
  • Maximum Bore
    2.5000 in
  • Weight
    59.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text