Motion
XPW1638PXT35
Standard Wing Pulley - Crown Face, 16 in Dia., 38 in Face Width, XT Hub
MI ITEM #04021829
MFR #XPW1638PXT35
Your Price$1,953.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Wing Pulley - Crown Face, 16 in Dia., 38 in Face Width, XT Hub
MI ITEM #04021829
MFR #XPW1638PXT35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,953.20/each(List $2,441.50)

Overview

Mfr description
XPW1638PXT35 16X38 CF WING PLLY W/PXT35
  • Provides effective self-cleaning action
  • Reduces abrasion on both pulley and belt by preventing excessive material build-up

Specifications

  • Pulley Type
    Standard Wing Pulley
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    XT
  • Hub Number
    XT35
  • Maximum Bore
    3.5000 in
  • Weight
    172.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text