Motion
18X38 CF WING PXT35

PRECISION PULLEY & IDLER
18X38 CF WING PXT35

Standard Wing Pulley - Crown Face, 18 in Dia., 38 in Face Width
Mi Item #04021899
MFR #18X38 CF WING PXT35
Price$2,394.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
18X38 CF WING PXT35

Standard Wing Pulley - Crown Face, 18 in Dia., 38 in Face Width
Mi Item #04021899
MFR #18X38 CF WING PXT35

Mfr description
XPW1838PXT35 18X38 CF PXT35 WING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,394.88/each

Specifications

Dimensions

  • Face Width  
    38 in
  • Pulley Diameter  
    18 in

Details

  • Face Type
    Crown
  • Hub Number
    XT35
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)