Motion
20X26 CF WING PXT30

PRECISION PULLEY & IDLER
20X26 CF WING PXT30

Standard Wing Pulley - Crown Face, 20 in Dia., 26 in Face Width
Mi Item #04021957
MFR #20X26 CF WING PXT30
Price$2,360.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRECISION PULLEY & IDLER
20X26 CF WING PXT30

Standard Wing Pulley - Crown Face, 20 in Dia., 26 in Face Width
Mi Item #04021957
MFR #20X26 CF WING PXT30

Mfr description
XPW2026PXT30 20X26 CF WING PLLY W/PXT30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,360.54/each

Specifications

Dimensions

  • Face Width  
    26 in
  • Pulley Diameter  
    20 in

Details

  • Face Type
    Crown
  • Hub Number
    XT30
  • Pulley Type
    Standard Wing Pulley
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)